Shop All Lawn Mower Wheels & Hubs
Hi-Run
Tires and Wheels, 300 lb, Lawn Mower
Mfr # PL1004
Zoro # G409197506
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern Smooth
- Product Type Street Tire and Wheel Assembly
- Outside Diameter 13.39 in
- Tire Type Lawn Mower Tire
- Maximum Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # PL1004
- Zoro # G409197506
- UPC # 814342029922
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Outside Diameter | 13.39 in |
Tire Size | 13X6.50-6 |
Details
Item | Tires and Wheels |
Tread Pattern | Smooth |
Product Type | Street Tire and Wheel Assembly |
Tire Type | Lawn Mower Tire |
Maximum Pressure | 30 psi |
Weight Capacity | 300 lb |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 13.39 in, Tire Size 13X6.50-6, Weight Capacity 300 lb, Tread Pattern Smooth, Maximum Pressure 30 psi, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON INSULATOR (691972)
- CONTINENTAL Water/Garden Leader Hose (CWH058-12MF)
- LOGO BRANDS Pittsburgh Steelers Round Table (625-31)
- CHAPIN Sprayer Hand Continuous 16Oz (5002)
- HI-RUN Riding Mower Tire, 18x9.5-8, 2 Ply, Turf (WD1033)
- HI-RUN Lawn/Garden Tire, 4.80x8, d, 2 Ply, Turf (WD1083)
- HI-RUN Riding Mower Tire, 20x8.00-82 Ply, Turf (WD1050)
- HI-RUN Lawn/Garden Tire, 23x9.5-12, 2 Ply, Turf (WD1058)
- HI-RUN Lawn/Garden Inner Tube, 480/400-8 (TUN6002)
- HI-RUN Tires and Wheels, 350 lb, Lawn Mower (FF1002)
- HI-RUN Lawn/Garden Tire, 13x5.00-6, 4 Ply (WD1055)
- Hi-Run Lawn Mowers & Accessories