Shop All Lawn Mower Wheels & Hubs
Hi-Run
Tires and Wheels, 300 lb, Lawn Mower
Mfr # PL1003
Zoro # G509197512
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern Smooth
- Product Type Street Tire and Wheel Assembly
- Tire Size 13X5.00-6
- Tire Type Lawn Mower Tire
- Maximum Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # PL1003
- Zoro # G509197512
- UPC # 814342029915
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Tire Size | 13X5.00-6 |
Outside Diameter | 13.58 in |
Details
Item | Tires and Wheels |
Tread Pattern | Smooth |
Product Type | Street Tire and Wheel Assembly |
Tire Type | Lawn Mower Tire |
Maximum Pressure | 30 psi |
Weight Capacity | 300 lb |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 13.58 in, Tire Size 13X5.00-6, Weight Capacity 300 lb, Tread Pattern Smooth, Maximum Pressure 30 psi, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Timber Ridge 5/32 Files -12 Pack 10" x1" x1" (A-B1F532G)
- CORONA TOOLS Razor Tooth Saw Folding Saw, 8" (RS 7255)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 75.0 qt. (4400024)
- CORONA TOOLS Forged Pro Cut Bypass Pruner, 1" (BP 7200)
- HI-RUN Riding Mower Tire, 18x9.5-8, 2 Ply, Turf (WD1033)
- HI-RUN Riding Mower Tire, 18x8.5-8, 2 Ply, Turf (WD1032)
- HI-RUN Lawn/Garden Inner Tube, 410/350-4 (TUN4001)
- HI-RUN Lawn/Garden Inner Tube, 15/600-6 (TUN4006)
- HI-RUN Lawn/Garden Inner Tube, 410/350-6 (TUN4003)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (FF1001)
- BRIGGS & STRATTON Wheel Assembly (7052268YP)
- Hi-Run Lawn Mower Wheels & Hubs