Shop All Lawn Mower Wheels & Hubs
Hi-Run
Tires and Wheels, 300 lb, Lawn Mower
Mfr # PL1001
Zoro # G809197458
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern Smooth
- Product Type Street Tire and Wheel Assembly
- Tire Size 9X3.50-4
- Weight Capacity 300 lb
- Tire Type Lawn Mower Tire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # PL1001
- Zoro # G809197458
- UPC # 814342029892
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Tire Size | 9X3.50-4 |
Outside Diameter | 9.17 in |
Details
Tread Pattern | Smooth |
Item | Tires and Wheels |
Product Type | Street Tire and Wheel Assembly |
Weight Capacity | 300 lb |
Tire Type | Lawn Mower Tire |
Maximum Pressure | 30 psi |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 9.17 in, Tire Size 9X3.50-4, Weight Capacity 300 lb, Tread Pattern Smooth, Maximum Pressure 30 psi, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Legend 6 Can Cooler (43702)
- JT EATON GLUE TRAP MICE CVRD 3PK (144NP)
- STENS Deck Leveling Gauge 750-442 (750-442)
- PREEN LAWN FERTILIZER 5000SQFT (21-64157)
- HI-RUN 11 x 6.00-5 Zero Turn Lawn Mower Tire & Wheel, Smooth Tread, Flat Free (FF1003)
- HI-RUN Lawn/Garden Tire, 13x5.0-6, 2 Ply (WD1053)
- HI-RUN Lawn/Garden Tire, LG 11x4.00-4, 2 Ply (WD1084)
- HI-RUN Lawn/Garden Inner Tube, 410/350-5 (TUN4002)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Weight: 8.6 lb (WD1128)
- HI-RUN Lawn/Garden Tire, 15x6-6, 2 Ply, Turf II (WD1094)
- HI-RUN Power Equipment Tire, 4.10/3.50-6, 2 Ply (WD1051)
- Hi-Run Lawn Mowers & Accessories