Shop All Lawn Mower Wheels & Hubs
Hi-Run
Tires and Wheels, 300 lb, Lawn Mower
Mfr # FF1001
Zoro # G809197472
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern Smooth
- Product Type Street Tire and Wheel Assembly
- Weight Capacity 300 lb
- Tire Size 9X3.50-4
- Outside Diameter 9.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # FF1001
- Zoro # G809197472
- UPC # 814342029847
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Tire Size | 9X3.50-4 |
Outside Diameter | 9.33 in |
Details
Tread Pattern | Smooth |
Item | Tires and Wheels |
Product Type | Street Tire and Wheel Assembly |
Weight Capacity | 300 lb |
Tire Type | Lawn Mower Tire |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 9.33 in, Tire Size 9X3.50-4, Weight Capacity 300 lb, Tread Pattern Smooth, Maximum Pressure Not Applicable, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIFAH Renaissance Outdoor Patio 5-foot Hand-scraped Wood Garden Bench (V1620)
- ZORO SELECT Pennants, Polyethylene, Multicolor, 60 ft. (PL-1 M/C)
- MTD Plate-Hitch (783-07208A-0637)
- GARDINNOVATIONS GrowAway Reusable Medium Domes (6PK) (GAMD1800)
- HI-RUN Lawn/Garden Tire, 15x6.0-62 Ply, Rib (WD1036)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1001)
- HI-RUN Riding Mower Tire, 13 x 5.00-6, 2 Ply, Turf (WD1031)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1003)
- HI-RUN Lawn/Garden Tire, 16x6.5-82 Ply, Rib (WD1037)
- HI-RUN Riding Mower Tire, 18x9.5-8, 2 Ply, Turf (WD1033)
- A & I PRODUCTS TIRE-TURF SAVER, 15X6X6, 2 PLY 13.5" x13.5" x5.75" (A-B1TI35)
- Hi-Run Lawn Mowers & Accessories