Shop All Trailer Tires
Hi-Run
Tires and Wheels, 3,520 lb, ST Trailer
Mfr # ASR2121
Zoro # G309197446
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Size ST235/80R16
- Tire Type ST Trailer Tire
- Ply 10 Ply
- Tread Pattern ST100
- Product Type Street Tire and Wheel Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASR2121
- Zoro # G309197446
- UPC # 810061061700
- Country of Origin Thailand
- Category Trailer Tires
Dimensions
Tire Size | ST235/80R16 |
Outside Diameter | 30.79 in |
Details
Item | Tires and Wheels |
Tire Type | ST Trailer Tire |
Ply | 10 Ply |
Tread Pattern | ST100 |
Product Type | Street Tire and Wheel Assembly |
Maximum Pressure | 80 psi |
Weight Capacity | 3,520 lb |
Description
Tires and Wheels, Tire Type ST Trailer Tire, Outside Diameter 30.79 in, Tire Size ST235/80R16, Weight Capacity 3,520 lb, Tread Pattern ST100, Maximum Pressure 80 psi, Product Type Street Tire and Wheel Assembly, Ply 10 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMITEC Mnt Down Light-Glass Finish-3-Color Red/Blue Non Dimming (113198)
- PERFECT EQUIPMENT Wheel Weight, IAW Srs Coated, 50g, PK25 (IAW050)
- AUTOTEX Wiper Blade (71-22)
- CURT Replacment 2" Posi-Lock Coupler Latch, 25194 (25194)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1156)
- HI-RUN Trailer Tire Wheel Assembly, 16x6 8-6.5 (ASR1206)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1292)
- HI-RUN Tires and Wheels, 1,760 lb, ST Trailer (ASB1210)
- HI-RUN Trailer Tire, 8x3.75 5-4.5, 4 Ply (ASB1046)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1180)
- LOADSTAR TIRES Loadstar ST Radial Tire and Wheel (Rim) Assembly ST205/75R-15 5 Hole C Ply (32397)
- Hi-Run Trailer Tires