Shop All Pneumatic Wheels
Hi-Run
Tires and Wheels, 220 lb, Wheel Barrow
Mfr # WB1007
Zoro # G809197496
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Size 16 in dia
- Tire Type Wheelbarrow Tire
- Tread Pattern SU08
- Product Type Street Tire and Wheel Assembly
- Weight Capacity 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WB1007
- Zoro # G809197496
- UPC # 814342028086
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Tire Size | 16 in dia |
Outside Diameter | 16 in |
Details
Item | Tires and Wheels |
Tire Type | Wheelbarrow Tire |
Tread Pattern | SU08 |
Product Type | Street Tire and Wheel Assembly |
Weight Capacity | 220 lb |
Description
Tires and Wheels, Tire Type Wheelbarrow Tire, Outside Diameter 16 in, Tire Size 16 in dia, Weight Capacity 220 lb, Tread Pattern SU08, Maximum Pressure Not Applicable, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Black (NS-WEB26000BLK)
- CAMPBELL CHAIN & FITTINGS 1" Alloy Anchor Shackle, Bolt Type, Forged Alloy, Galvanized (5391695)
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 20L x 4.5W x 3H, Sold Each (B184086)
- ZORO SELECT Electric Powered Tugger Ball Mount Hitch (E-TUG-ABMH)
- HI-RUN Tires and Wheels, 198 lb, Wheel Barrow (WB1002)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1003)
- HI-RUN Tires and Wheels, 176 lb, Wheel Barrow (WB1001)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1006)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1009)
- HI-RUN Tires and Wheels, 220 lb, Wheel Barrow (WB1004)
- WESCO Wheel, 10 In Semi-Pneumatic (150589)
- Hi-Run Pneumatic Wheels