Shop All Trailer Tires
Hi-Run
Tires and Wheels, 2,540 lb, ST Trailer
Mfr # ASB1151
Zoro # G209197423
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ply 8 Ply
- Tire Type ST Trailer Tire
- Tire Size ST225/75D15
- Product Type Street Tire and Wheel Assembly
- Tread Pattern H180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASB1151
- Zoro # G209197423
- UPC # 810061061724
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | ST225/75D15 |
Outside Diameter | 28.5 in |
Details
Ply | 8 Ply |
Tire Type | ST Trailer Tire |
Item | Tires and Wheels |
Product Type | Street Tire and Wheel Assembly |
Tread Pattern | H180 |
Weight Capacity | 2,540 lb |
Maximum Pressure | 65 psi |
Description
Tires and Wheels, Tire Type ST Trailer Tire, Outside Diameter 28.5 in, Tire Size ST225/75D15, Weight Capacity 2,540 lb, Tread Pattern H180, Maximum Pressure 65 psi, Product Type Street Tire and Wheel Assembly, Ply 8 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Wire Plug 3 Prong 90 (101-42050)
- PEAK Antifreeze Coolant, 1 gal., RTU (FXA0B3)
- MAIN FILTER HYDAC/HYCON 0180MA003BN Replacement/Interchange Spin-On Filter (MF0058073)
- PRESTONE Power Steering Fluid 32 oz (AS261Y)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1140)
- HI-RUN High Speed Trailer Tire Wheel Assembly (ASB1001)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- HI-RUN High Speed Trailer Tire Wheel Assembly (ASB1002)
- HI-RUN Trailer Tire Wheel Assembly, 15x6 6-5.5 (ASB1006)
- HI-RUN Tires and Wheels, 430 lb, Lawn Mower (ASB1212)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1092)
- Hi-Run Automotive Tire & Wheel