Shop All Trailer Tires
Hi-Run
Tires and Wheels, 2,040 lb, ST Trailer
Mfr # ASR2118
Zoro # G309197408
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Type ST Trailer Tire
- Tire Size ST205/75R14
- Ply 8 Ply
- Tread Pattern ST100
- Product Type Street Tire and Wheel Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASR2118
- Zoro # G309197408
- UPC # 810061061670
- Country of Origin Thailand
- Category Trailer Tires
Dimensions
Tire Size | ST205/75R14 |
Outside Diameter | 26.14 in |
Details
Item | Tires and Wheels |
Tire Type | ST Trailer Tire |
Ply | 8 Ply |
Tread Pattern | ST100 |
Product Type | Street Tire and Wheel Assembly |
Maximum Pressure | 65 psi |
Weight Capacity | 2,040 lb |
Description
Tires and Wheels, Tire Type ST Trailer Tire, Outside Diameter 26.14 in, Tire Size ST205/75R14, Weight Capacity 2,040 lb, Tread Pattern ST100, Maximum Pressure 65 psi, Product Type Street Tire and Wheel Assembly, Ply 8 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Yellow HIGH BACK SEAT Fits John Deere Z-Track ZTR F620 F680 Lawn Mower Zero Turn (7927-PGATOR)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-024-1 Mechanic In A Bottle 24 oz. Bottle (2-024-1)
- PLEWS-EDELMANN 6 Quart High Plastic Drain Pan (75-760)
- MILTON Dual Head Straight Chuck Inflator Gauge (S-516)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1288)
- HI-RUN High Speed Trailer Tire, 4.80-8, 6 Ply (WD1003)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1112)
- HI-RUN Tires and Wheels, 430 lb, Lawn Mower (ASB1212)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1196)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1133)
- RUBBERMASTER ST205/75R15 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470220)
- Hi-Run Trailer Tires