Shop All Pneumatic Wheels
Hi-Run
Tires and Wheels, 198 lb, Wheel Barrow
Mfr # WB1002
Zoro # G809197489
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern Stud
- Tire Size 10 in dia
- Tire Type Wheelbarrow Tire
- Weight Capacity 198 lb
- Outside Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # WB1002
- Zoro # G809197489
- UPC # 814342028031
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Tire Size | 10 in dia |
Outside Diameter | 10 in |
Details
Item | Tires and Wheels |
Tread Pattern | Stud |
Tire Type | Wheelbarrow Tire |
Weight Capacity | 198 lb |
Product Type | Street Tire and Wheel Assembly |
Description
Tires and Wheels, Tire Type Wheelbarrow Tire, Outside Diameter 10 in, Tire Size 10 in dia, Weight Capacity 198 lb, Tread Pattern Stud, Maximum Pressure Not Applicable, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow (EN2801DX10)
- STREN-FLEX Synthetic Web Sling, Type 3, 17 ft L, 2 in W, Nylon, Yellow (EEF2-902-17)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft Hoist Lift (JLP-075A-10)
- BULK-STRAP Bungee Hook, 3-1/4 In.L, 1-1/4 In.W, PK4 (SS13-04)
- HI-RUN Tires and Wheels, 220 lb, Wheel Barrow (WB1007)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1006)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1005)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1009)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1003)
- HI-RUN Tires and Wheels, 220 lb, Wheel Barrow (WB1004)
- MARTIN WHEEL CO. Martin Wheel 410/350-4 10" Stud Tread Pneumatic Wheel Assembly 354DC4ST242IP (354DC4ST242IP)
- Hi-Run Caster Wheels