Shop All Trailer Tires
Hi-Run
Tires and Wheels, 1,680 lb, Lawn Mower
Mfr # ASB1217
Zoro # G109232118
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Size 22X10.00-10
- Tire Type Lawn Mower Tire
- Ply 4 Ply
- Product Type Street Tire and Wheel Assembly
- Tread Pattern SU05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASB1217
- Zoro # G109232118
- UPC # 810061061878
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 22X10.00-10 |
Outside Diameter | 22 in |
Details
Item | Tires and Wheels |
Tire Type | Lawn Mower Tire |
Ply | 4 Ply |
Product Type | Street Tire and Wheel Assembly |
Tread Pattern | SU05 |
Maximum Pressure | 22 psi |
Weight Capacity | 1,680 lb |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 22 in, Tire Size 22X10.00-10, Weight Capacity 1,680 lb, Tread Pattern SU05, Maximum Pressure 22 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Elbow Reducer, 3 in. to 3-1/2 in., 90 deg. (R90-300/350)
- MO-CLAMP Small Round Nose Sheet Metal Hook (3120)
- DONALDSON P610875, AIR PRMY PC (P610875)
- KATS Diesel Engine Heater, for Komatsu S6D170 (30114)
- HI-RUN Trailer Inner Tube, 350-8 (TUN6007)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1284)
- HI-RUN Tires and Wheels, 1,200 lb, Lawn Mower (ASB1223)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1151)
- HI-RUN High Speed Trailer Tire Wheel Assembly (ASB1002)
- HI-RUN Tires and Wheels, 325 lb, Lawn Mower (ASB1221)
- LOADSTAR TIRES Loadstar Eight Spoke Steel Wheel (Rim) (20354)
- Hi-Run Trailer Tires