Shop All Trailer Tires
Hi-Run
Tires and Wheels, 1,480 lb, Lawn Mower
Mfr # ASB1215
Zoro # G409232115
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Size 22X11.00-10
- Tire Type Lawn Mower Tire
- Ply 4 Ply
- Tread Pattern SU05
- Product Type Street Tire and Wheel Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASB1215
- Zoro # G409232115
- UPC # 810061061854
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 22X11.00-10 |
Outside Diameter | 21.89 in |
Details
Tire Type | Lawn Mower Tire |
Ply | 4 Ply |
Item | Tires and Wheels |
Tread Pattern | SU05 |
Product Type | Street Tire and Wheel Assembly |
Weight Capacity | 1,480 lb |
Maximum Pressure | 22 psi |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 21.89 in, Tire Size 22X11.00-10, Weight Capacity 1,480 lb, Tread Pattern SU05, Maximum Pressure 22 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE Service Tool, Electronic Sniffer, Plastic (TP-9360)
- SHARK INDUSTRIES Wheel Weight Scraper Tool (22986)
- CURT Trailer Adapter, 57260 (57260)
- BALDWIN FILTERS Set Gaskets for 200 and 300 Series (200-GK)
- HI-RUN Tires and Wheels, 1,820 lb, ST Trailer (ASB1146)
- HI-RUN Trailer Tire, 8x3.75 4-4, 4 Ply (ASB1050)
- HI-RUN Trailer Tire Wheel Assembly, 13x4.5 5-4.5 (ASR1200)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- HI-RUN Trailer Tire, 10x6 5-4.5, 10 Ply (ASB1048)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1112)
- LOADSTAR TIRES Wide Profile Tire & Wheel (Rim) Assembly K399, 215/60-8 Bias (Replaces (3H320)
- Hi-Run Automotive Tire & Wheel