Shop All Trailer Tires
Hi-Run
Tires and Wheels, 1,360 lb, ST Trailer
Mfr # ASR2117
Zoro # G109197417
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Size ST175/80R13
- Ply 6 Ply
- Tire Type ST Trailer Tire
- Tread Pattern ST100
- Product Type Street Tire and Wheel Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASR2117
- Zoro # G109197417
- UPC # 810061061663
- Country of Origin Thailand
- Category Trailer Tires
Dimensions
Tire Size | ST175/80R13 |
Outside Diameter | 24.02 in |
Details
Item | Tires and Wheels |
Ply | 6 Ply |
Tire Type | ST Trailer Tire |
Tread Pattern | ST100 |
Product Type | Street Tire and Wheel Assembly |
Maximum Pressure | 50 psi |
Weight Capacity | 1,360 lb |
Description
Tires and Wheels, Tire Type ST Trailer Tire, Outside Diameter 24.02 in, Tire Size ST175/80R13, Weight Capacity 1,360 lb, Tread Pattern ST100, Maximum Pressure 50 psi, Product Type Street Tire and Wheel Assembly, Ply 6 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Perko 374-2 replacement light bulb lamp (374-2 PERKO)
- C.E. SMITH Pkg Trailer Hub Kit, 1-1/16 in. Stud 5 x 4-1/2 (13315)
- VELVAC Fitting Body, 3/8"x 1/4" (500017)
- ROADPRO Stainless Steel Adjustable Convex, 8.5 (RP-19SOS)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1138)
- HI-RUN Trailer Tire, ST225/75R15, 10 Ply (HZT1006)
- HI-RUN Trailer Tire, 480-12, 4 Ply (WD1066)
- HI-RUN Tires and Wheels, 815 lb, Lawn Mower (ASB1220)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1280)
- HI-RUN Trailer Tire, 5.30-12, 6 Ply (WD1004)
- LOADSTAR TIRES ST Radial Tire & Wheel (Rim) Assembly ST205/75R-14 5 Hole C Ply (32115)
- Hi-Run Trailer Tires