Shop All Trailer Tires
Hi-Run
Tires and Wheels, 1,050 lb, Lawn Mower
Mfr # ASB1219
Zoro # G609232106
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Type Lawn Mower Tire
- Ply 4 Ply
- Tire Size 21X8.50-10
- Tread Pattern SU05
- Product Type Street Tire and Wheel Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASB1219
- Zoro # G609232106
- UPC # 810061061892
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 21X8.50-10 |
Outside Diameter | 21.5 in |
Details
Tire Type | Lawn Mower Tire |
Ply | 4 Ply |
Item | Tires and Wheels |
Tread Pattern | SU05 |
Product Type | Street Tire and Wheel Assembly |
Maximum Pressure | 22 psi |
Weight Capacity | 1,050 lb |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 21.5 in, Tire Size 21X8.50-10, Weight Capacity 1,050 lb, Tread Pattern SU05, Maximum Pressure 22 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES HUBS LOCK OUT, HUB, PREM 1 TON (62672)
- DEA MOUNTS Engine Mount, A2123 (A2123)
- GROTE Shrink Tube, Dual Wall, 1/4" X 6", PK6 (84-4000)
- DYNA BEADS Tire Balancing Beads, 16 oz. (Fleet)
- HI-RUN Tires and Wheels, 1,200 lb, Lawn Mower (ASB1223)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1144)
- HI-RUN Tires and Wheels, 2,150 lb, ST Trailer (ASR2119)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1196)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1122)
- HI-RUN Trailer Tire, 20.5x8.00-10, 10 Ply (WD1002)
- RUBBERMASTER 15x6.00-6 Rib 4 Ply Tubeless Low Speed Tire (450190)
- Hi-Run Trailer Tires