Shop All Trailer Tires
Hi-Run
Tires and Wheels, 1,040 lb, Lawn Mower
Mfr # ASB1216
Zoro # G509232107
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Size 18X9.50-8
- Tire Type Lawn Mower Tire
- Ply 4 Ply
- Product Type Street Tire and Wheel Assembly
- Tread Pattern SU05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # ASB1216
- Zoro # G509232107
- UPC # 810061061861
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 18X9.50-8 |
Outside Diameter | 18.11 in |
Details
Tire Type | Lawn Mower Tire |
Item | Tires and Wheels |
Ply | 4 Ply |
Product Type | Street Tire and Wheel Assembly |
Tread Pattern | SU05 |
Maximum Pressure | 24 psi |
Weight Capacity | 1,040 lb |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 18.11 in, Tire Size 18X9.50-8, Weight Capacity 1,040 lb, Tread Pattern SU05, Maximum Pressure 24 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Sj-10T, 10 Ton (441310)
- SEACHOICE LED Waterproof Trailer Light Kit (52701)
- ITP TIRES ITP Mud Lite XL 27x9-12 (IT56A380)
- MARTIN TOOLS Chrome Service Angle Wrench, 1-3/4" (1256)
- HI-RUN Trailer Tire, 480-12, 4 Ply (WD1066)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1092)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1138)
- HI-RUN Trailer Tire, ST205/75D15, 6 Ply (LZ1006)
- HI-RUN Tires and Wheels, 1,360 lb, ST Trailer (ASR2117)
- HI-RUN Tires and Wheels, 2,830 lb, ST Trailer (ASR2120)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole B Ply (3S060)
- Hi-Run Automotive Tire & Wheel