Shop All Lawn Mower Wheels & Hubs
Hi-Run
Riding Mower Tire, 20x8.00-82 Ply, Turf
Mfr # WD1050
Zoro # G7451245
original price:
$48.55
10% off
new price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 20"
- Size 20X8 .00-8
- Material Rubber
- Tread Pattern SU05
- Ply 2 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1050
- Zoro # G7451245
- UPC # 00811410010134
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 20" |
Size | 20X8 .00-8 |
Outside Dia. | 20 in |
Tread Depth | 4.4 in |
Outside Diameter | 20 in |
Tire Size | 20X8.00-8 |
Details
Material | Rubber |
Tread Pattern | SU05 |
Ply | 2 Ply |
Weight Capacity (Lb.) | 600 lb |
Weight | 9 lb |
Profile | Bias |
Item | Riding Mower Tire |
Inflation PSI | 10 psi |
Maximum Pressure | 10 psi |
Tire Material | Rubber |
Weight Capacity | 600 lb |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Product Type | Tire Only |
Description
Riding Mower Tire, Tire Type Riding Mower Tire, Outside Diameter 20 in, Tire Size 20X8.00-8, Weight Capacity 600 lb, Tread Pattern SU05, Maximum Pressure 10 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Profile Bias, Tire Material Rubber, Tread Depth 4.4 in, Weight 9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Sun Shade Sail 8' x 12' - Tan Rectangle (SHSTAN-812-X)
- GROSFILLEX Umbrella Base W/ Wheels, Sand, 84Lb (US608466)
- A.R. NORTH AMERICA Gauge, 0-1500 psi (SEC-201L-254N)
- LANDSCAPERS SELECT Handle Rpr F/Wheelbarrow 60In (HDL-H-E)
- HI-RUN Power Equipment Tire, 4.10/3.50-4, 2 Ply (WD1048)
- HI-RUN Lawn/Garden Inner Tube, 410/350-4 (TUN4001)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (FF1001)
- HI-RUN Lawn/Garden Tire, L/G 20x8.0-8, 2 Ply, (WD1035)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 4 Ply (WD1056)
- HI-RUN Lawn/Garden Tire, 23x9.5-12, 2 Ply, Turf (WD1058)
- A & I PRODUCTS TIRE-SMOOTH, 13X6.5X6, 4 PLY 6" x12" x12" (A-B1TI29)
- Hi-Run Lawn Mowers & Accessories