Shop All Lawn Mower Wheels & Hubs
Hi-Run
Riding Mower Tire, 18x9.5-8, 2 Ply, Turf
Mfr # WD1033
Zoro # G7577455
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 18.2
- Size 18x9.5-8
- Material Rubber
- Ply 2 Ply
- Inflation PSI 12 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1033
- Zoro # G7577455
- UPC # 00811410010127
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 18.2 |
Size | 18x9.5-8 |
Tread Depth | 6.3 in |
Outside Dia. | 18.2 in |
Outside Diameter | 18.2 in |
Tire Size | 18X9.5-8 |
Details
Material | Rubber |
Ply | 2 Ply |
Inflation PSI | 12 psi |
Item | Riding Mower Tire |
Weight | 10 lb |
Tread Pattern | SU05 |
Weight Capacity (Lb.) | 695 lb |
Profile | Bias |
Weight Capacity | 695 lb |
Tire Type | Riding Mower Tire |
Product Type | Tire Only |
Tire Material | Rubber |
DOT Approved | NHS (Not for Highway Service) |
Maximum Pressure | 12 psi |
Description
Riding Mower Tire, Tire Type Riding Mower Tire, Outside Diameter 18.2 in, Tire Size 18X9.5-8, Weight Capacity 695 lb, Tread Pattern SU05, Maximum Pressure 12 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Profile Bias, Tire Material Rubber, Tread Depth 6.3 in, Weight 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Snath, Steel Web, for Light Duty Cutting (21408)
- MAXPOWER PRECISION PARTS Line Twisted Trimmer .095 (338814)
- BRIGGS & STRATTON Replacement Screw (699484)
- SPRAYERS PLUS 3 gal. Commercial Compression Sprayer, 51" Hose Length (CS-35C)
- HI-RUN Power Equipment Tire, 4.10/3.50-4, 2 Ply (WD1048)
- HI-RUN Lawn/Garden Inner Tube, 18x850/950-8 (TUN4009)
- HI-RUN Tires and Wheels, 570 lb, Lawn Mower (AWD1008)
- HI-RUN Lawn/Garden Tire, 15x6-6, 2 Ply, Turf II (WD1094)
- HI-RUN Lawn/Garden Inner Tube, 13/500-6 (TUN4005)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1003)
- A & I PRODUCTS TIRE-AT 101 CHEVRON, 21X11X10, 4 PLY 10.8" x19" x19" (A-B1TI271)
- Hi-Run Lawn Mowers & Accessories