Shop All Lawn Mower Wheels & Hubs
Hi-Run
Riding Mower Tire, 18x8.5-8, 2 Ply, Turf
Mfr # WD1032
Zoro # G7465227
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 17.7"
- Size 18 x 8.5-8
- Material Rubber
- Weight Capacity (Lb.) 515 lb
- Tread Pattern SU05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # WD1032
- Zoro # G7465227
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 17.7" |
Size | 18 x 8.5-8 |
Tread Depth | 8.9 in |
Outside Dia. | 17.7 in |
Outside Diameter | 17.7 in |
Tire Size | 18X8.5-8 |
Details
Material | Rubber |
Weight Capacity (Lb.) | 515 lb |
Tread Pattern | SU05 |
Item | Riding Mower Tire |
Ply | 2 Ply |
Profile | Bias |
Inflation PSI | 10 psi |
Weight | 10 lb |
Tire Type | Riding Mower Tire |
Weight Capacity | 515 lb |
Tire Material | Rubber |
Maximum Pressure | 10 psi |
Product Type | Tire Only |
DOT Approved | NHS (Not for Highway Service) |
Description
Riding Mower Tire, Tire Type Riding Mower Tire, Outside Diameter 17.7 in, Tire Size 18X8.5-8, Weight Capacity 515 lb, Tread Pattern SU05, Maximum Pressure 10 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Profile Bias, Tire Material Rubber, Tread Depth 8.9 in, Weight 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 32in Square Faux Teak Bar Height Poly Slat Table (XU-HW1045-3232-GG)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- DMI Door Pulley Exercise Set, Metal, Blue (660-2030-0000)
- SSN 4 x 6 ft. Funnet Goal (1150025)
- HI-RUN Lawn/Garden Inner Tube, 16x6.5-8 (TUN6005)
- HI-RUN Tires and Wheels, 440 lb, Lawn Mower (AWD1003)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1155)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1202)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Weight: 10.6 lb (WD1291)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1001)
- BRIGGS & STRATTON Tire & Rim, 8 x 1.75 (336545MA)
- Hi-Run Lawn Mower Wheels & Hubs