Shop All Lawn Mower Wheels & Hubs
Hi-Run
Riding Mower Tire, 15x6.0-6, 2 Ply, Turf
Mfr # WD1030
Zoro # G8526637
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 x 6.0-6
- Material Rubber
- Inflation PSI 14 psi
- Ply 2 Ply
- Outside Dia. 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1030
- Zoro # G8526637
- UPC # 00811410010059
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 15 x 6.0-6 |
Outside Dia. | 14.5 in |
Tread Depth | 7.6 in |
Outside Diameter | 14.5 in |
Tire Size | 15X6.0-6 |
Details
Material | Rubber |
Inflation PSI | 14 psi |
Ply | 2 Ply |
Weight | 6 lb |
Tread Pattern | SU05 |
Item | Riding Mower Tire |
Weight Capacity (Lb.) | 365 lb |
Profile | Bias |
Product Type | Tire Only |
Weight Capacity | 365 lb |
Tire Material | Rubber |
DOT Approved | NHS (Not for Highway Service) |
Maximum Pressure | 14 psi |
Tire Type | Riding Mower Tire |
Description
Riding Mower Tire, Tire Type Riding Mower Tire, Outside Diameter 14.5 in, Tire Size 15X6.0-6, Weight Capacity 365 lb, Tread Pattern SU05, Maximum Pressure 14 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Profile Bias, Tire Material Rubber, Tread Depth 7.6 in, Weight 6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Annin Flagmakers 254150 Size 2 Nyl-Glo U.S. Storm Signal Set (254150)
- EZ VANE EZ Vane EZ1110-RF Rooster Bird Weathervane with Roof Mount (EZ1110-RF)
- FISKARS Gilmour Metal Elevated Base Stationary Sprinkler 30 sq ft (808763-1001)
- PELICAN Cooler (14QT)
- HI-RUN Lawn/Garden Tube, 23x8.5/9.5/10.5-12 (TUN4011)
- HI-RUN Lawn/Garden Inner Tube, 400/410/350-6 (TUN4004)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1003)
- HI-RUN Lawn/Garden Tire, 23x9.5-12, 2 Ply, Turf (WD1058)
- HI-RUN Lawn/Garden Tire, 13x5.0-6, 2 Ply (WD1053)
- HI-RUN 11 x 6.00-5 Zero Turn Lawn Mower Tire & Wheel, Smooth Tread, Flat Free (FF1003)
- STENS Snapper 7014604Yp Steel Drive Wheel 205-025 (205-025)
- Hi-Run Lawn Mowers & Accessories