Shop All Lawn Mower Wheels & Hubs
Hi-Run
Riding Mower Tire, 13 x 5.00-6, 2 Ply, Turf
Mfr # WD1031
Zoro # G5297485
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 12.7"
- Size 13 x 5.00-6
- Material Rubber
- Ply 2 Ply
- Outside Dia. 12.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1031
- Zoro # G5297485
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 12.7" |
Size | 13 x 5.00-6 |
Outside Dia. | 12.7 in |
Tread Depth | 3.8 in |
Outside Diameter | 12.7 in |
Tire Size | 13X5.00-6 |
Details
Material | Rubber |
Ply | 2 Ply |
Inflation PSI | 20 psi |
Profile | Bias |
Weight Capacity (Lb.) | 295 lb |
Item | Riding Mower Tire |
Weight | 4 lb |
Tread Pattern | SU05 |
Product Type | Tire Only |
Tire Material | Rubber |
Weight Capacity | 295 lb |
Tire Type | Riding Mower Tire |
Maximum Pressure | 20 psi |
DOT Approved | NHS (Not for Highway Service) |
Description
Riding Mower Tire, Tire Type Riding Mower Tire, Outside Diameter 12.7 in, Tire Size 13X5.00-6, Weight Capacity 295 lb, Tread Pattern SU05, Maximum Pressure 20 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Profile Bias, Tire Material Rubber, Tread Depth 3.8 in, Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Center Cut Tree Pruner with Pole Adapter (P-11-A)
- OFF OFF! Insect Repellent Liquid For Mosquitoes/Other Flying Insects 6 oz (01835)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 75cm, Grn (BRT75)
- SWISHER Belt, 59", Trimmer (19113)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (FF1001)
- HI-RUN Riding Mower Tire, 18x9.5-8, 2 Ply, Turf (WD1033)
- HI-RUN Lawn/Garden Tire, 16x6.5-82 Ply, Rib (WD1037)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 2 Ply (WD1054)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1202)
- HI-RUN Lawn/Garden Tire, LG 13x5.00-6, 2 Ply (WD1085)
- STENS Front Wheel For Toro Most Super Recyclers 205-716 107-3708 (205-716)
- Hi-Run Lawn Mowers & Accessories