Shop All Lawn Mower Wheels & Hubs
Hi-Run
Power Equipment Tire, 4.10/3.50-6, 2 Ply
Mfr # WD1051
Zoro # G8526673
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.10/3.50-6
- Material Rubber
- Profile Bias
- Weight 3 lb
- Ply 2 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1051
- Zoro # G8526673
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 4.10/3.50-6 |
Tread Depth | 4.9 in |
Outside Dia. | 12.6 in |
Tire Size | 4.10/3.50-6 |
Outside Diameter | 12.6 in |
Details
Material | Rubber |
Profile | Bias |
Weight | 3 lb |
Ply | 2 Ply |
Item | Power Equipment Tire |
Tread Pattern | Stud |
Weight Capacity (Lb.) | 290 lb |
Inflation PSI | 24 psi |
Product Type | Tire Only |
Tire Material | Rubber |
Weight Capacity | 290 lb |
Tire Type | Power Equipment Tire |
DOT Approved | NHS (Not for Highway Service) |
Maximum Pressure | 24 psi |
Description
Power Equipment Tire, Tire Type Power Equipment Tire, Outside Diameter 12.6 in, Tire Size 4.10/3.50-6, Weight Capacity 290 lb, Tread Pattern Stud, Maximum Pressure 24 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Profile Bias, Tire Material Rubber, Tread Depth 4.9 in, Weight 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Landscape Rock, Natural Rock Appearance, Large, Lightweight (2881-1)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- AMES 74114 Razorback Manure Fork- 5 Tine (6430268)
- ARF PETS Free Standing Wood Dog Gate with Walk Through Door, Expands Up to 80" Wide, 31.5" High (APDGWD4P)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1202)
- HI-RUN Lawn/Garden Tire, 11x4.00-5, 4 Ply (WD1057)
- HI-RUN Riding Mower Tire, 13 x 5.00-6, 2 Ply, Turf (WD1031)
- HI-RUN Lawn/Garden Tire, 4.10/3.50-5, 4 Ply (WD1089)
- HI-RUN Lawn/Garden Inner Tube, 18/850/950-8 (TUN4008)
- HI-RUN Lawn/Garden Tire, 13x5-6, 2 Ply, Turf II (WD1093)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 13X6.5X6, 4 PLY 6.2" x12" x12" (A-B1TI28)
- Hi-Run Lawn Mower Wheels & Hubs