Shop All Lawn Mower Wheels & Hubs
Hi-Run
Power Equipment Tire, 4.10/3.50-4, 2 Ply
Mfr # WD1048
Zoro # G5297503
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.10/3.50-4
- Material Rubber
- Ply 2 Ply
- Tread Pattern Stud
- Profile Bias
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1048
- Zoro # G5297503
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 4.10/3.50-4 |
Outside Dia. | 10.6 in |
Tread Depth | 5 in |
Tire Size | 4.10/3.50-4 |
Outside Diameter | 10.6 in |
Details
Material | Rubber |
Ply | 2 Ply |
Tread Pattern | Stud |
Profile | Bias |
Weight | 3 lb |
Inflation PSI | 24 psi |
Item | Power Equipment Tire |
Weight Capacity (Lb.) | 230 lb |
DOT Approved | NHS (Not for Highway Service) |
Weight Capacity | 230 lb |
Tire Material | Rubber |
Maximum Pressure | 24 psi |
Product Type | Tire Only |
Tire Type | Power Equipment Tire |
Description
Power Equipment Tire, Tire Type Power Equipment Tire, Outside Diameter 10.6 in, Tire Size 4.10/3.50-4, Weight Capacity 230 lb, Tread Pattern Stud, Maximum Pressure 24 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Profile Bias, Tire Material Rubber, Tread Depth 5 in, Weight 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACEMAKER 93 cu ft Galvanized Steel Patio Storage Shed, Flute Grey and Anthracite (PS53)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1010)
- MI-T-M O-Ring, 25-0053 (25-0053)
- FLASH FURNITURE Palmetto 20ft Rectangle Sun Sail Shade Canopy with Included Nylon Attachment Ropes in Sand (GM-WL-SS22003-5-SAND-GG)
- HI-RUN Lawn/Garden Tire, 18x9.5-8, 2 Ply (WD1059)
- HI-RUN Lawn/Garden Inner Tube, 16x6.5-8 (TUN6005)
- HI-RUN Lawn/Garden Tire, LG 13x5.00-6, 2 Ply (WD1085)
- HI-RUN Riding Mower Tire, 18x8.5-8, 2 Ply, Turf (WD1032)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 4 Ply (WD1056)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1004)
- MARTIN WHEEL CO. Martin Wheel Kenda 405-4SM-I Smooth Tire - 11 x 4.00-5 - 4 Ply Rating (405-4SM-I)
- Hi-Run Lawn Mower Wheels & Hubs