Shop All Automotive Wheels & Hubs
Hi-Run
Lawn/Garden Wheel, Size 20X8.00-8, 2 Ply
Mfr # ASB1089
Zoro # G4444564
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- Outside Dia. 19.2 in
- Bearing Size 3/4 in
- Ply 2 Ply
- Weight Capacity (Lb.) 660 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASB1089
- Zoro # G4444564
- UPC # 811410014354
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Outside Dia. | 19.2 in |
Bearing Size | 3/4 in |
Size | 20 x 8.00-8 |
Axle Dia. | 3/4 in |
Tread Depth | 6.3 in |
Outside Diameter | 19.2 in |
Tire Size | 20X8.00-8 |
Details
Material | Rubber, Steel |
Ply | 2 Ply |
Weight Capacity (Lb.) | 660 lb |
Item | Lawn/Garden Wheel |
Inflation PSI | 10 psi |
Weight | 16 lb |
Tread Pattern | SU12 |
Weight Capacity | 660 lb |
Tire Material | Rubber |
Product Type | Wheel Only |
Maximum Pressure | 10 psi |
Wheel Material | Steel |
Tire Type | Riding Mower Tire |
DOT Approved | NHS (Not for Highway Service) |
Description
Lawn/Garden Wheel, Tire Type Riding Mower Tire, Outside Diameter 19.2 in, Tire Size 20X8.00-8, Weight Capacity 660 lb, Tread Pattern SU12, Maximum Pressure 10 psi, Product Type Wheel Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 6.3 in, Weight 16 lb, Wheel Material Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Bora 748 12V 3-Speed 6" Marine Fan - White (748CAWBX)
- BALDWIN FILTERS In-Line Fuel Filter, 7-1/32 x 2-7/32 In (BF7768)
- DEE ZEE BLUE LABEL CROSSOVER TOOL BOX - BLACK (DZ9170B)
- HOT SHOTS For Diesel And Gasoline Single 32 Ounce Bottle (LX432Z)
- HI-RUN Trailer Tire, ST235/80R16, 10 Ply (HZT1007)
- HI-RUN Lawn/Garden Wheel, Size 16X6.50-8, 2 Ply (ASB1084)
- MTD Wheel Assembly 7 (634-05272)
- WJB BEARING Wheel Bearing & Hub Assembly, WA512636 (WA512636)
- S.U.R. & R. AUTO PARTS Tubing Straightener (1) (SRRTS14316)
- MTD Wheel Asm-8 X 2 Bl (934-05042)
- PHOENIX HUB COVER PARTS ABS POPOUT CENTER ONLY FOR QH12000F/QH1201R (PQ1102POC)
- Hi-Run Automotive Wheels & Hubs