Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Tube, 23x8.5/9.5/10.5-12
Mfr # TUN4011
Zoro # G8526786
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 23x8.5/9.5/10.5-12
- Valve TR13
- Used For WD1044, WD1058
- Weight 3.09 lb
- Product Type Lawn and Garden Inner Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # TUN4011
- Zoro # G8526786
- UPC # 00811410015818
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 23x8.5/9.5/10.5-12 |
Overall Length | 23 in |
Overall Width | 8 1/2 in |
Compatible Tire Size | 23 x 8.50/9.5/10.5-12 |
Overall Diameter | 23 in |
Details
Valve | TR13 |
Item | Lawn/Garden Inner Tube |
Used For | WD1044, WD1058 |
Weight | 3.09 lb |
Product Type | Lawn and Garden Inner Tube |
Valve Type | TR13 |
Compatible Vehicle Type | Lawn Mowers and Tractors |
Compatible Tire Manufacturer Model Number | WD1044, WD1058 |
Description
Lawn/Garden Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 23 x 8.50/9.5/10.5-12, Valve Type TR13, Overall Diameter 23 in, Overall Length 23 in, Overall Width 8 1/2 in, Compatible Tire Manufacturer Model Number WD1044, WD1058, Weight 3.09 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North®Silver Shield® Gloves, SSG/9, 10 Pair (SSG/9)
- SUNBLASTER LED Mini Greenhouse Kit (SL1600204)
- D&D Gate Latch, Powder coated, 4-5/16" W (DDSL2)
- GRILL MARK Steel Spiral Skewers (40331ACE)
- HI-RUN Lawn/Garden Tire, 4.10/3.50-5, 4 Ply (WD1089)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Size: 13 x 6.50-6 (WD1184)
- HI-RUN Lawn/Garden Inner Tube, 410/350-5 (TUN4002)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1004)
- HI-RUN Power Equipment Tire, 4.10/3.50-4, 2 Ply (WD1048)
- HI-RUN Lawn/Garden Tire, 11x4.00-5, 4 Ply (WD1057)
- HI-RUN Lawn/Garden Inner Tube, 18/850/950-8 (TUN4008)
- Hi-Run Lawn Mower Wheels & Hubs