Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1292
Zoro # G4444598
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inflation PSI 40 psi
- Ply 4 Ply
- Size 13 x 5.00-6
- Weight 5 lb
- Tread Pattern SU08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # WD1292
- Zoro # G4444598
- UPC # 814342023210
- Country of Origin China
- Category Trailer Tires
Dimensions
Size | 13 x 5.00-6 |
Outside Dia. | 12.7 in |
Tread Depth | 3.8 in |
Tire Size | 13X5.00-6 |
Outside Diameter | 12.7 in |
Details
Inflation PSI | 40 psi |
Ply | 4 Ply |
Weight | 5 lb |
Tread Pattern | SU08 |
Item | Lawn/Garden Tire |
Material | Rubber |
Weight Capacity (Lb.) | 440 lb |
Tire Type | Riding Mower Tire |
DOT Approved | NHS (Not for Highway Service) |
Maximum Pressure | 40 psi |
Weight Capacity | 440 lb |
Product Type | Tire Only |
Tire Material | Rubber |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 12.7 in, Tire Size 13X5.00-6, Weight Capacity 440 lb, Tread Pattern SU08, Maximum Pressure 40 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 3.8 in, Weight 5 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTRACK AXLE Cv Axle Shaft, Gm-8039 (GM-8039)
- STA-BIL Diesel Fuel Cetane Boost, 20 oz. (15224)
- HEIN-WERNER 4 Tons Hydraulic Service Jack 26-1/2" Max. Lifting H., 5-1/2" Min. Lifting H (HW93657)
- SCHUMACHER Charger, Wheeled, For 12/24V Batteries (DSR123)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1092)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1172)
- HI-RUN Trailer Tire Wheel Assembly, 15x6 6-5.5 (ASR1205)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1137)
- HI-RUN Trailer Tire, 4.80-12, 6 Ply (WD1012)
- HI-RUN High Speed Trailer Tire Wheel Assembly (ASB1001)
- MICKEY THOMPSON 29.5/10.5R15 X5 PRO BRACKET RAD (90000024499)
- Hi-Run Trailer Tires