Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1280
Zoro # G4444817
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity (Lb.) 1,040 lb
- Ply 4 Ply
- Weight 10 lb
- Tread Pattern SU12
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1280
- Zoro # G4444817
- UPC # 814342023098
- Country of Origin China
- Category Trailer Tires
Dimensions
Tread Depth | 7.6 in |
Outside Dia. | 18.1 in |
Size | 18 x 9.50-8 |
Tire Size | 18X9.50-8 |
Outside Diameter | 18.1 in |
Details
Weight Capacity (Lb.) | 1,040 lb |
Ply | 4 Ply |
Weight | 10 lb |
Tread Pattern | SU12 |
Material | Rubber |
Inflation PSI | 24 psi |
Item | Lawn/Garden Tire |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Maximum Pressure | 24 psi |
Tire Material | Rubber |
Weight Capacity | 1,040 lb |
Product Type | Tire Only |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 18.1 in, Tire Size 18X9.50-8, Weight Capacity 1,040 lb, Tread Pattern SU12, Maximum Pressure 24 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 7.6 in, Weight 10 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 11-Up Hyundai Sonata Projector Headlight Chrome Housing (2LHP-SON11-TM)
- MAGNALUG Magnalug Inverter Lug, 8 ga., PK5 (102808-005)
- K-TOOL INTERNATIONAL C, Clamp, 4" (KTI70184)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-11/16 in. O.D. (BF46048)
- HI-RUN Tires and Wheels, 2,830 lb, ST Trailer (ASR2120)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1292)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1112)
- HI-RUN Golf Cart Wheel, Size 18X8.5-8, 4 Ply (ASB1029)
- HI-RUN Tires and Wheels, 2,150 lb, ST Trailer (ASR2119)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1197)
- HI-RUN Trailer Inner Tube, 350-8 (TUN6007)
- Hi-Run Trailer Tires