Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1279
Zoro # G4444765
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern SU12
- Weight Capacity (Lb.) 770 lb
- Material Rubber
- Tread Depth 6.3 in
- Inflation PSI 28 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1279
- Zoro # G4444765
- UPC # 814342023067
- Country of Origin China
- Category Trailer Tires
Dimensions
Tread Depth | 6.3 in |
Outside Dia. | 17.7 in |
Size | 18 x 6.50-8 |
Tire Size | 18X6.50-8 |
Outside Diameter | 17.7 in |
Details
Tread Pattern | SU12 |
Weight Capacity (Lb.) | 770 lb |
Material | Rubber |
Inflation PSI | 28 psi |
Item | Lawn/Garden Tire |
Weight | 8 lb |
Ply | 4 Ply |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Maximum Pressure | 28 psi |
Product Type | Tire Only |
Weight Capacity | 770 lb |
Tire Material | Rubber |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 17.7 in, Tire Size 18X6.50-8, Weight Capacity 770 lb, Tread Pattern SU12, Maximum Pressure 28 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 6.3 in, Weight 8 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUALIZER INDUSTRIES Standard Hydroblade 3 X 10 (EHB186)
- RUBBERMASTER PLUS GR/KR16 Radial Passenger Tube With TR13 Valve (60144)
- FJC FJC FJ2680 Valve Core Assortment with Tools (FJ2680)
- CHAMPION SPARK PLUGS Spark Plug, RDJ7Y (130137)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1132)
- HI-RUN Trailer Tire, 20.5x8.00-10, 10 Ply (WD1002)
- HI-RUN Tires and Wheels, 785 lb, Boat Trailer (ASB1211)
- HI-RUN Trailer Tire, 10x6 5-4.5, 10 Ply (ASB1048)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1172)
- HI-RUN Tires and Wheels, 1,480 lb, Lawn Mower (ASB1215)
- SUPERSTRONG Tires and Wheels, 1,136 lb, Farm Tire (AM2054)
- Hi-Run Trailer Tires