Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1202
Zoro # G4239984
original price:
$39.15
10% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 x 6.50-8
- Material Rubber
- Weight 7 lb
- Outside Dia. 16.1 in
- Tread Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1202
- Zoro # G4239984
- UPC # 814342023227
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 16 x 6.50-8 |
Outside Dia. | 16.1 in |
Tread Depth | 5 in |
Tire Size | 16X6.50-8 |
Outside Diameter | 16.1 in |
Details
Material | Rubber |
Weight | 7 lb |
Item | Lawn/Garden Tire |
Weight Capacity (Lb.) | 620 lb |
Ply | 4 Ply |
Tread Pattern | SU08 |
Inflation PSI | 28 psi |
Tire Type | Riding Mower Tire |
Weight Capacity | 620 lb |
Product Type | Tire Only |
DOT Approved | NHS (Not for Highway Service) |
Tire Material | Rubber |
Maximum Pressure | 28 psi |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 16.1 in, Tire Size 16X6.50-8, Weight Capacity 620 lb, Tread Pattern SU08, Maximum Pressure 28 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 5 in, Weight 7 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gearbox Lcbc (753-08180)
- MTD Pulley-Spindle 5. (756-05036)
- TEKNOR APEX Commercial Grade 0.62 x 50 ft. Light Weight Kink Free Kink-Free Garden Hose (TE385203)
- TEEJET Wide Angle Flat Spray Tips, PK4 (PK-TF-VP3)
- HI-RUN Tires and Wheels, 350 lb, Lawn Mower (FF1004)
- HI-RUN Lawn/Garden Tire, L/G 20x8.0-8, 2 Ply, (WD1035)
- HI-RUN Lawn/Garden Tire, 13x5.00-6, 4 Ply (WD1055)
- HI-RUN Lawn/Garden Tire, 16x6.5-82 Ply, Rib (WD1037)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 2 Ply, Turf (WD1034)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 2 Ply (WD1054)
- STENS Tire For Exmark 120-6466, Kenda 105000878B1, Scag 484057 Lawn Mowers (160-423)
- Hi-Run Lawn Mower Wheels & Hubs