Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1183
Zoro # G4084019
original price:
$14.55
7% off
new price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Weight Capacity (Lb.) 352 lb
- Outside Dia. 9.1 in
- Inflation PSI 50 psi
- Tread Pattern SU19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1183
- Zoro # G4084019
- UPC # 811410019526
- Country of Origin China
- Category Trailer Tires
Dimensions
Outside Dia. | 9.1 in |
Size | 9 x 3.5-4 |
Tire Size | 9X3.5-4 |
Outside Diameter | 9.1 in |
Details
Material | Rubber |
Weight Capacity (Lb.) | 352 lb |
Item | Lawn/Garden Tire |
Inflation PSI | 50 psi |
Tread Pattern | SU19 |
Weight | 2 lb |
Ply | 4 Ply |
Tire Type | Riding Mower Tire |
DOT Approved | NHS (Not for Highway Service) |
Tire Material | Rubber |
Maximum Pressure | 50 psi |
Product Type | Tire Only |
Weight Capacity | 352 lb |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 9.1 in, Tire Size 9X3.5-4, Weight Capacity 352 lb, Tread Pattern SU19, Maximum Pressure 50 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Weight 2 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCCANEER ROPE 3/4" x 35' Double Braid Dock Line, Blue (30-41135)
- ILC Replacement for Eiko H7555-ge replacement light bulb lamp (H7555-GE EIKO)
- SEA-DOG Sea-Dog 337165-1 Screw-Out Deck Plate - 6.5", Black (337165-1)
- ZEREX Antifreeze Coolant, Green, 55 gal. Size (ZXPCRU2)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1280)
- HI-RUN Trailer Tire, 20.5x8.00-10, 10 Ply (WD1002)
- HI-RUN Trailer Tire, ST225/75D15, 6 Ply (LZ1007)
- HI-RUN Trailer Tire Wheel Assembly, 15x6 6-5.5 (ASB1006)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1133)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1138)
- HI-RUN Trailer Tire, 12x4 5-4.5, 4 Ply (ASB1053)
- Hi-Run Automotive Tire & Wheel