Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1141
Zoro # G4444896
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Depth 12.3 in
- Tread Pattern SU05
- Weight 16 lb
- Inflation PSI 22 psi
- Outside Dia. 22.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1141
- Zoro # G4444896
- UPC # 811410017577
- Country of Origin China
- Category Trailer Tires
Dimensions
Tread Depth | 12.3 in |
Outside Dia. | 22.8 in |
Size | 23 x 8.50-12 |
Tire Size | 23X8.50-12 |
Outside Diameter | 22.8 in |
Details
Tread Pattern | SU05 |
Item | Lawn/Garden Tire |
Weight | 16 lb |
Inflation PSI | 22 psi |
Material | Rubber |
Weight Capacity (Lb.) | 1,120 lb |
Ply | 4 Ply |
Tire Type | Riding Mower Tire |
DOT Approved | NHS (Not for Highway Service) |
Maximum Pressure | 22 psi |
Product Type | Tire Only |
Tire Material | Rubber |
Weight Capacity | 1,120 lb |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 22.8 in, Tire Size 23X8.50-12, Weight Capacity 1,120 lb, Tread Pattern SU05, Maximum Pressure 22 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 12.3 in, Weight 16 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Denso 428000-0870 Starter (WX-UYBH-3)
- WESTWARD Auxiliary Stand, Heavy Duty (1VW33)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5736-360-005R)
- WESTIN Ultimate LED Bull Bar (32-4025L)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1092)
- HI-RUN Tires and Wheels, 1,760 lb, ST Trailer (ASB1210)
- HI-RUN Trailer Tire, 8x3.75 5-4.5, 6 Ply (ASB1024)
- HI-RUN Tires and Wheels, 550 lb, Lawn Mower (ASB1213)
- HI-RUN Trailer Tire, ST205/75D14, 6 Ply (LZ1004)
- HI-RUN Trailer Tire, 20.5x8.0-10, 6 Ply (WD1020)
- LOADSTAR TIRES Bias Tire & Wheel (Rim) Assembly K353 480-12 4 Hole 6 Ply, Wht w Strip (30631)
- Hi-Run Automotive Tire & Wheel