Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1140
Zoro # G4444887
original price:
$61.65
8% off
new price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 x 10.00-10
- Tread Pattern SU05
- Material Rubber
- Weight Capacity (Lb.) 1,160 lb
- Inflation PSI 22 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1140
- Zoro # G4444887
- UPC # 811410017560
- Country of Origin China
- Category Trailer Tires
Dimensions
Size | 20 x 10.00-10 |
Tread Depth | 10.1 in |
Outside Dia. | 20 in |
Tire Size | 20X10.00-10 |
Outside Diameter | 19.9 in |
Details
Tread Pattern | SU05 |
Material | Rubber |
Weight Capacity (Lb.) | 1,160 lb |
Item | Lawn/Garden Tire |
Inflation PSI | 22 psi |
Ply | 4 Ply |
Weight | 14 lb |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Weight Capacity | 1,160 lb |
Maximum Pressure | 22 psi |
Product Type | Tire Only |
Tire Material | Rubber |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 19.9 in, Tire Size 20X10.00-10, Weight Capacity 1,160 lb, Tread Pattern SU05, Maximum Pressure 22 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 10.1 in, Weight 14 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Shovel Holder, SS (SH675SS)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-3/8 in. (PA1881)
- LISLE RING COMPRESSOR 2-1/8"- 5" (LI19500)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1277)
- HI-RUN Trailer Tire, 8x3.75 4-4, 4 Ply (ASB1050)
- HI-RUN Trailer Tire, ST175/80D13, 6 Ply (LZ1003)
- HI-RUN Tires and Wheels, 1,760 lb, ST Trailer (ASB1210)
- HI-RUN Trailer Tire, 10x6 5-4.5, 6 Ply (ASB1018)
- HI-RUN Trailer Tire Wheel Assembly, 15x6 6-5.5 (ASB1006)
- LOADSTAR TIRES Loadstar Kenda Utility & Trailer Tire (10060)
- Hi-Run Trailer Tires