Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1138
Zoro # G4444914
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 x 10.00-8
- Weight 12 lb
- Material Rubber
- Weight Capacity (Lb.) 1,190 lb
- Tread Pattern SU05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1138
- Zoro # G4444914
- UPC # 811410017546
- Country of Origin China
- Category Trailer Tires
Dimensions
Size | 20 x 10.00-8 |
Tread Depth | 8.9 in |
Outside Dia. | 19.7 in |
Tire Size | 20X10.00-8 |
Outside Diameter | 19.5 in |
Details
Weight | 12 lb |
Material | Rubber |
Weight Capacity (Lb.) | 1,190 lb |
Tread Pattern | SU05 |
Inflation PSI | 22 psi |
Item | Lawn/Garden Tire |
Ply | 4 Ply |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Product Type | Tire Only |
Tire Material | Rubber |
Weight Capacity | 1,190 lb |
Maximum Pressure | 22 psi |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 19.5 in, Tire Size 20X10.00-8, Weight Capacity 1,190 lb, Tread Pattern SU05, Maximum Pressure 22 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 8.9 in, Weight 12 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Lead Battery Terminal - 5/16" Stud - Negative (260100)
- RIDGID Cuttrwhel Replacment 21634 (49742)
- TRANSTAR Transtar 7021 Euro Classic; 5 Lt (TRE-7021)
- GROTE Work Light, 1790 lm, Round, LED, 4-1/4" H (64G01-5)
- HI-RUN Trailer Tire Wheel Assembly, 14x6 5-4.5 (ASR1203)
- HI-RUN Trailer Tire, 10x6 5-4.5, 10 Ply (ASB1048)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1132)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- HI-RUN Tires and Wheels, 815 lb, Lawn Mower (ASB1220)
- HI-RUN Trailer Tire, 20.5x8.00-10, 10 Ply (WD1002)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 530-12 5 Hole 8 Ply (30861)
- Hi-Run Trailer Tires