Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1137
Zoro # G4444853
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 x 8.00-10
- Material Rubber
- Weight 14 lb
- Inflation PSI 22 psi
- Tread Depth 10.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1137
- Zoro # G4444853
- UPC # 811410017539
- Country of Origin China
- Category Trailer Tires
Dimensions
Size | 20 x 8.00-10 |
Tread Depth | 10.1 in |
Outside Dia. | 19.9 in |
Tire Size | 20X8.00-10 |
Outside Diameter | 19.8 in |
Details
Material | Rubber |
Weight | 14 lb |
Inflation PSI | 22 psi |
Weight Capacity (Lb.) | 895 lb |
Tread Pattern | SU05 |
Item | Lawn/Garden Tire |
Ply | 4 Ply |
Tire Type | Riding Mower Tire |
DOT Approved | NHS (Not for Highway Service) |
Weight Capacity | 895 lb |
Maximum Pressure | 22 psi |
Tire Material | Rubber |
Product Type | Tire Only |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 19.8 in, Tire Size 20X8.00-10, Weight Capacity 895 lb, Tread Pattern SU05, Maximum Pressure 22 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 10.1 in, Weight 14 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SERIES Pro Series 1000 lbs. Zinc Plated Swivel Jack w/6" Poly Wheel (EJ10000101)
- VELVAC Wide Angle Convex 6.5 X 6 Blk Plastc (704153-5)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, High Temp (CPOHT33MM)
- BLUE SEA SYSTEMS Blue Sea Systems 6006-BSS m-Series Mini On-Off Battery Switch with Knob- Red (6006-BSS)
- HI-RUN Trailer Tire, 5.30-12, 6 Ply (WD1004)
- HI-RUN Trailer Tire, ST175/80D13, 6 Ply (LZ1003)
- HI-RUN Trailer Tire, 10x6 5-4.5, 10 Ply (ASB1048)
- HI-RUN Tires and Wheels, 2,150 lb, ST Trailer (ASR2119)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1151)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1100)
- LOADSTAR TIRES Loadstar Kenda Karrier ST Radial Tire (10234)
- Hi-Run Automotive Tire & Wheel