Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1129
Zoro # G4444808
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Depth 5 in
- Outside Dia. 17.9 in
- Ply 4 Ply
- Material Rubber
- Tread Pattern SU05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # WD1129
- Zoro # G4444808
- UPC # 811410017454
- Country of Origin China
- Category Trailer Tires
Dimensions
Tread Depth | 5 in |
Outside Dia. | 17.9 in |
Size | 18 x 6.50-8 |
Tire Size | 18X6.50-8 |
Outside Diameter | 17.9 in |
Details
Ply | 4 Ply |
Material | Rubber |
Tread Pattern | SU05 |
Inflation PSI | 28 psi |
Weight | 8 lb |
Item | Lawn/Garden Tire |
Weight Capacity (Lb.) | 770 lb |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Tire Material | Rubber |
Maximum Pressure | 28 psi |
Product Type | Tire Only |
Weight Capacity | 770 lb |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 17.9 in, Tire Size 18X6.50-8, Weight Capacity 770 lb, Tread Pattern SU05, Maximum Pressure 28 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 5 in, Weight 8 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY SUSPN Red Polyurethane Includes Front Control Arm Bushings Front Sway Bar Bushings (3.18101R)
- BOMAR Hatch Access 10X20 Brite White (G71020W)
- AUTOTEX Windshield Wiper Arm (201511N)
- BUYERS PRODUCTS Door Check and Hold Back with 11 Inch Arm/13 Inch Slide Rod/30 Pound Spring (BM2395AA11)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1277)
- HI-RUN Trailer Tire, 8x3.75 4-4, 4 Ply (ASB1052)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1172)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1125)
- HI-RUN Tires and Wheels, 1,200 lb, Lawn Mower (ASB1223)
- HI-RUN Trailer Tire, ST205/75R15 8 Ply (HZT1005)
- RUBBERMASTER 18x8.50-8 Turf 4 Ply Tubeless Low Speed Tire (450320)
- Hi-Run Automotive Tire & Wheel