Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1125
Zoro # G4444494
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 16.1 in
- Tread Pattern SU05
- Ply 4 Ply
- Tread Depth 8.9 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1125
- Zoro # G4444494
- UPC # 811410017416
- Country of Origin China
- Category Trailer Tires
Dimensions
Outside Dia. | 16.1 in |
Tread Depth | 8.9 in |
Size | 16 x 6.50-8 |
Tire Size | 16X6.50-8 |
Outside Diameter | 16.2 in |
Details
Tread Pattern | SU05 |
Ply | 4 Ply |
Material | Rubber |
Weight Capacity (Lb.) | 620 lb |
Weight | 7 lb |
Inflation PSI | 28 psi |
Item | Lawn/Garden Tire |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Weight Capacity | 620 lb |
Tire Material | Rubber |
Product Type | Tire Only |
Maximum Pressure | 28 psi |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 16.2 in, Tire Size 16X6.50-8, Weight Capacity 620 lb, Tread Pattern SU05, Maximum Pressure 28 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 8.9 in, Weight 7 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY INDUSTRIES Nozzle Boomless Left Spray 2 G (BN2BP088LSX-CS)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7677-D)
- WEATHER GUARD Tote Tray, 19-1/4 in. L, Steel, Black (615)
- STENS Tire 160-308 For 4.10X3.50-6 Stud 2 Ply (160-308)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1278)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1124)
- HI-RUN Tires and Wheels, 1,050 lb, Lawn Mower (ASB1219)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1197)
- HI-RUN Trailer Inner Tube, 350-8 (TUN6007)
- HI-RUN Tires and Wheels, 550 lb, Lawn Mower (ASB1213)
- RUBBERMASTER ST205/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470205)
- Hi-Run Automotive Tire & Wheel