Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1122
Zoro # G4444537
original price:
$38.09
10% off
new price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inflation PSI 28 psi
- Weight Capacity (Lb.) 460 lb
- Ply 4 Ply
- Tread Pattern SU05
- Tread Depth 4.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1122
- Zoro # G4444537
- UPC # 811410017386
- Country of Origin China
- Category Trailer Tires
Dimensions
Tread Depth | 4.4 in |
Outside Dia. | 13.1 in |
Size | 13 x 6.50-6 |
Tire Size | 13X6.50-6 |
Outside Diameter | 13.1 in |
Details
Inflation PSI | 28 psi |
Weight Capacity (Lb.) | 460 lb |
Ply | 4 Ply |
Tread Pattern | SU05 |
Item | Lawn/Garden Tire |
Material | Rubber |
Weight | 6 lb |
Tire Type | Riding Mower Tire |
DOT Approved | NHS (Not for Highway Service) |
Product Type | Tire Only |
Tire Material | Rubber |
Maximum Pressure | 28 psi |
Weight Capacity | 460 lb |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 13.1 in, Tire Size 13X6.50-6, Weight Capacity 460 lb, Tread Pattern SU05, Maximum Pressure 28 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 4.4 in, Weight 6 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp H3 24V 70W Pk22s replacement light bulb lamp (H3 24V 70W PK22S LIGHT BULB / LAMP)
- A & I PRODUCTS Lamp Bulb H3 (12V 55W) 1.75" x4" x1.75" (A-1628494M1)
- OTC Diesel Compression Gauge (5021)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7965A)
- HI-RUN Tires and Wheels, 325 lb, Lawn Mower (ASB1221)
- HI-RUN Tires and Wheels, 1,680 lb, Lawn Mower (ASB1217)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1283)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1163)
- HI-RUN Trailer Tire, ST205/75R15 8 Ply (HZT1005)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1138)
- RUBBERMASTER 15x6.00-6 Rib 4 Ply Tubeless Low Speed Tire (450190)
- Hi-Run Automotive Tire & Wheel