Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 4 Ply
Mfr # WD1090
Zoro # G4444634
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ply 4 Ply
- Weight 3 lb
- Size 11 x 4.00-5
- Material Rubber
- Outside Dia. 10.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # WD1090
- Zoro # G4444634
- UPC # 811410013418
- Country of Origin China
- Category Trailer Tires
Dimensions
Size | 11 x 4.00-5 |
Outside Dia. | 10.6 in |
Tread Depth | 1.9 in |
Tire Size | 11X4.00-5 |
Outside Diameter | 10.6 in |
Details
Item | Lawn/Garden Tire |
Ply | 4 Ply |
Weight | 3 lb |
Material | Rubber |
Weight Capacity (Lb.) | 325 lb |
Tread Pattern | SU08 |
Inflation PSI | 46 psi |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Maximum Pressure | 46 psi |
Product Type | Tire Only |
Weight Capacity | 325 lb |
Tire Material | Rubber |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 10.6 in, Tire Size 11X4.00-5, Weight Capacity 325 lb, Tread Pattern SU08, Maximum Pressure 46 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 1.9 in, Weight 3 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Impact Driver Bits, 1/2" (30200)
- CURT Basket-Style Cargo Carrier, 48"x20" (18145)
- ROBINAIR Hose A/C Gasket Seals 1/4" (40083)
- MEGAWARE Flexstep Pro Package Aluminum (80011)
- HI-RUN High Speed Trailer Tire Wheel Assembly (ASB1002)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1288)
- HI-RUN Trailer Tire, 18.5x8.5-8, 4 Ply (WD1018)
- HI-RUN Tires and Wheels, 325 lb, Lawn Mower (ASB1221)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1156)
- HI-RUN Trailer Tire, ST205/75R14, 6 Ply (HZT1004)
- LOADSTAR TIRES Loadstar Eight Spoke Steel Wheel (Rim) (20354)
- Hi-Run Trailer Tires