Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 2 Ply
Mfr # WD1284
Zoro # G4444905
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 22.8 in
- Tread Depth 7.6 in
- Inflation PSI 20 psi
- Weight Capacity (Lb.) 1,320 lb
- Weight 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1284
- Zoro # G4444905
- UPC # 814342023135
- Country of Origin China
- Category Trailer Tires
Dimensions
Outside Dia. | 22.8 in |
Tread Depth | 7.6 in |
Size | 23 x 10.50-12 |
Tire Size | 23X10.50-12 |
Outside Diameter | 22.8 in |
Details
Inflation PSI | 20 psi |
Weight Capacity (Lb.) | 1,320 lb |
Weight | 20 lb |
Ply | 2 Ply |
Tread Pattern | SU12 |
Material | Rubber |
Item | Lawn/Garden Tire |
Tire Type | Riding Mower Tire |
DOT Approved | NHS (Not for Highway Service) |
Maximum Pressure | 20 psi |
Tire Material | Rubber |
Weight Capacity | 1,320 lb |
Product Type | Tire Only |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 22.8 in, Tire Size 23X10.50-12, Weight Capacity 1,320 lb, Tread Pattern SU12, Maximum Pressure 20 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 7.6 in, Weight 20 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Briggs & Stratton Air Cooled All 14Hp Horizontal (410-22010)
- BUYERS PRODUCTS 2-1/2 Inch Ball Mount with 2 Inch Drop (1803075)
- MOOG Suspension Control Arm, RK622213 (RK622213)
- MINGS MARK LED TUBE LIGHT FIXTURE 3X200LUM NW (9090103)
- HI-RUN Trailer Tire Wheel Assembly, 15x6 6-5.5 (ASR1205)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1090)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1163)
- HI-RUN Trailer Tire, 8x3.75 5-4.5, 6 Ply (ASB1024)
- HI-RUN Trailer Tire, 8x3.75 4-4, 4 Ply (ASB1050)
- HI-RUN Tires and Wheels, 550 lb, Lawn Mower (ASB1213)
- RUBBERMASTER ST225/75R15 Highway Rib 8 Ply Tubeless St Radial Trailer Tire (470230)
- Hi-Run Automotive Tire & Wheel