Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 2 Ply
Mfr # WD1283
Zoro # G4444948
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern SU12
- Size 23 x 9.50-12
- Tread Depth 6.3 in
- Inflation PSI 10 psi
- Weight 14 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1283
- Zoro # G4444948
- UPC # 814342023128
- Country of Origin China
- Category Trailer Tires
Dimensions
Size | 23 x 9.50-12 |
Tread Depth | 6.3 in |
Outside Dia. | 22.4 in |
Tire Size | 23X9.50-12 |
Outside Diameter | 22.4 in |
Details
Tread Pattern | SU12 |
Item | Lawn/Garden Tire |
Inflation PSI | 10 psi |
Weight | 14 lb |
Ply | 2 Ply |
Weight Capacity (Lb.) | 825 lb |
Material | Rubber |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Maximum Pressure | 10 psi |
Weight Capacity | 825 lb |
Product Type | Tire Only |
Tire Material | Rubber |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 22.4 in, Tire Size 23X9.50-12, Weight Capacity 825 lb, Tread Pattern SU12, Maximum Pressure 10 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 6.3 in, Weight 14 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Flexible Brake Hose 3/16 x 12 (FX-312)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5-1/2 x 14 Foot (DTR5514)
- STABILUS Gas Spring Hood, 2B-184548 (2B-184548)
- MILES LUBRICANTS 55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow (MSF1436001)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1137)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1129)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1180)
- HI-RUN Trailer Tire, ST225/75R15, 10 Ply (HZT1006)
- HI-RUN Tires and Wheels, 430 lb, Lawn Mower (ASB1212)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1144)
- AMERICANA TIRE AND WHEEL Americana Tire and Wheel 32449 Economy Radial Tire and Wheel ST225/75R15 C/5-Hole-White Modular Rim (32449)
- Hi-Run Trailer Tires