Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 2 Ply
Mfr # WD1282
Zoro # G4444923
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity (Lb.) 870 lb
- Material Rubber
- Size 22 x 9.50-12
- Tread Pattern SU12
- Inflation PSI 12 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1282
- Zoro # G4444923
- UPC # 814342023111
- Country of Origin China
- Category Trailer Tires
Dimensions
Size | 22 x 9.50-12 |
Outside Dia. | 20.9 in |
Tread Depth | 6.3 in |
Tire Size | 22X9.50-12 |
Outside Diameter | 20.9 in |
Details
Weight Capacity (Lb.) | 870 lb |
Material | Rubber |
Item | Lawn/Garden Tire |
Tread Pattern | SU12 |
Inflation PSI | 12 psi |
Weight | 13 lb |
Ply | 2 Ply |
Tire Type | Riding Mower Tire |
DOT Approved | NHS (Not for Highway Service) |
Tire Material | Rubber |
Weight Capacity | 870 lb |
Product Type | Tire Only |
Maximum Pressure | 12 psi |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 20.9 in, Tire Size 22X9.50-12, Weight Capacity 870 lb, Tread Pattern SU12, Maximum Pressure 12 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 6.3 in, Weight 13 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 15’ ft Roll) (CAR-24-15-35)
- STENS Oem Replacement Belt 265-921 For Kubota K5647-34710 (265-921)
- SUPERCOOL 3 oz. A/C Odor Control and Neutralizer Aerosol can (27002)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF937MDH18Z3B)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1100)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1284)
- HI-RUN Trailer Tire, ST205/75R14, 6 Ply (HZT1004)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1278)
- HI-RUN Tires and Wheels, 1,710 lb, Lawn Mower (ASB1225)
- MICKEY THOMPSON P255/60R15 ET STREET R (90000024642)
- Hi-Run Automotive Tire & Wheel