Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 2 Ply
Mfr # WD1180
Zoro # G4444589
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern SU12
- Weight Capacity (Lb.) 210 lb
- Outside Dia. 10.6 in
- Tread Depth 3.8 in
- Size 11 x 4.00-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1180
- Zoro # G4444589
- UPC # 811410017829
- Country of Origin China
- Category Trailer Tires
Dimensions
Outside Dia. | 10.6 in |
Tread Depth | 3.8 in |
Size | 11 x 4.00-5 |
Tire Size | 11X4.00-5 |
Outside Diameter | 10.8 in |
Details
Tread Pattern | SU12 |
Weight Capacity (Lb.) | 210 lb |
Item | Lawn/Garden Tire |
Weight | 3 lb |
Inflation PSI | 22 psi |
Ply | 2 Ply |
Material | Rubber |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Product Type | Tire Only |
Weight Capacity | 210 lb |
Maximum Pressure | 22 psi |
Tire Material | Rubber |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 10.8 in, Tire Size 11X4.00-5, Weight Capacity 210 lb, Tread Pattern SU12, Maximum Pressure 22 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 3.8 in, Weight 3 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Heavy-Duty Oil Filter Wrench 3-3/4" to 4-1/2" (2320D)
- GROTE Bracket, 31/32Dx4 19/64Lx1 13/32W In (43380)
- TIMKEN Engine Crankshaft Seal - Front, 472397 (472397)
- STENS Oem Replacement Belt 265-748 For Scag 48204 (265-748)
- HI-RUN Trailer Tire Wheel Assembly, 15x6 6-5.5 (ASR1205)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1288)
- HI-RUN Trailer Tire Wheel Assembly, 14x6 5-4.5 (ASR1203)
- HI-RUN Tires and Wheels, 1,050 lb, Lawn Mower (ASB1219)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1289)
- HI-RUN Trailer Tire, ST205/75R14, 6 Ply (HZT1004)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 530-12 5 Hole 6 Ply (30850)
- Hi-Run Automotive Tire & Wheel