Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 2 Ply
Mfr # WD1151
Zoro # G4444467
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 12.6 in
- Tread Depth 6.3 in
- Size 13 x 6.50-6
- Inflation PSI 23 psi
- Weight Capacity (Lb.) 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1151
- Zoro # G4444467
- UPC # 811410017683
- Country of Origin China
- Category Trailer Tires
Dimensions
Outside Dia. | 12.6 in |
Tread Depth | 6.3 in |
Size | 13 x 6.50-6 |
Tire Size | 13X6.50-6 |
Outside Diameter | 12.6 in |
Details
Inflation PSI | 23 psi |
Weight Capacity (Lb.) | 310 lb |
Ply | 2 Ply |
Material | Rubber |
Weight | 5 lb |
Item | Lawn/Garden Tire |
Tread Pattern | SU12 |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Weight Capacity | 310 lb |
Product Type | Tire Only |
Tire Material | Rubber |
Maximum Pressure | 23 psi |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 12.6 in, Tire Size 13X6.50-6, Weight Capacity 310 lb, Tread Pattern SU12, Maximum Pressure 23 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 6.3 in, Weight 5 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER PLUS FR15 Radial Passenger Tube With TR13 Valve (60080)
- FLEETGUARD Oil Filter (LF17511)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD1403)
- LUCAS OIL RandO Iso 46 Hydraulic Oil, 1x1/5 gal Pa (10450)
- HI-RUN Tires and Wheels, 815 lb, Lawn Mower (ASB1220)
- HI-RUN Tires and Wheels, 2,830 lb, ST Trailer (ASR2120)
- HI-RUN Trailer Tire, 12x4 4-4, 6 Ply (ASB1064)
- HI-RUN Tires and Wheels, 1,200 lb, Lawn Mower (ASB1223)
- HI-RUN Trailer Tire, 480-8, 4 Ply (WD1065)
- HI-RUN Trailer Tire Wheel Assembly, 16x6 8-6.5 (ASR1206)
- LOADSTAR TIRES Loadstar Eight Spoke Steel Wheel (Rim) (20534)
- Hi-Run Trailer Tires