Shop All Trailer Tires
Hi-Run
Lawn/Garden Tire, Rubber, 2 Ply
Mfr # WD1092
Zoro # G4444643
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern SU05
- Weight 14 lb
- Inflation PSI 10 psi
- Weight Capacity (Lb.) 735 lb
- Outside Dia. 19.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1092
- Zoro # G4444643
- UPC # 811410015375
- Country of Origin China
- Category Trailer Tires
Dimensions
Outside Dia. | 19.7 in |
Size | 20 x 10.00-10 |
Tread Depth | 10.1 in |
Tire Size | 20X10.00-10 |
Outside Diameter | 19.9 in |
Details
Tread Pattern | SU05 |
Weight | 14 lb |
Inflation PSI | 10 psi |
Weight Capacity (Lb.) | 735 lb |
Item | Lawn/Garden Tire |
Ply | 2 Ply |
Material | Rubber |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Weight Capacity | 735 lb |
Tire Material | Rubber |
Product Type | Tire Only |
Maximum Pressure | 10 psi |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 19.9 in, Tire Size 20X10.00-10, Weight Capacity 735 lb, Tread Pattern SU05, Maximum Pressure 10 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 10.1 in, Weight 14 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polyethylene, 2 gal., 7", 21-1/2", 1-1/2" (32420)
- CAMCO EvoFlex Drinking Water Hose, 50' (22596)
- ARP SB FORD 289-302 MAIN STUD KIT (154-5401)
- STENS New Oem Replacement Belt For John Deere Z425, Z445 And Z465 Eztrak Mowers M154157 (265-762)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1137)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- HI-RUN Trailer Tire, ST225/75D15, 6 Ply (LZ1007)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1172)
- HI-RUN Tires and Wheels, 1,320 lb, Lawn Mower (ASB1214)
- HI-RUN High Speed Trailer Tire, 570-8, 4 Ply (WD1067)
- AMERICANA TIRE AND WHEEL Americana Tire & Wheel 30580 Economy Bias Tire & Wheel 4.80 x 12 B/5-Hole-White Pinstripe Spoke Rim (30580)
- Hi-Run Trailer Tires