Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Tire, 4.80x8, d, 2 Ply, Turf
Mfr # WD1083
Zoro # G6399766
original price:
$24.55
6% off
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 16.6"
- Size 4 .80/4 .00-8
- Material Rubber
- Inflation PSI 20 psi
- Ply 2 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # WD1083
- Zoro # G6399766
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 16.6" |
Size | 4 .80/4 .00-8 |
Tread Depth | 4.4 in |
Outside Dia. | 16.6 in |
Outside Diameter | 16.6 in |
Tire Size | 4.80X8 |
Details
Material | Rubber |
Item | Lawn/Garden Tire |
Inflation PSI | 20 psi |
Ply | 2 Ply |
Tread Pattern | SU05 |
Weight Capacity (Lb.) | 435 lb |
Weight | 5 lb |
Product Type | Tire Only |
Weight Capacity | 435 lb |
Tire Material | Rubber |
Tire Type | Riding Mower Tire |
DOT Approved | NHS (Not for Highway Service) |
Maximum Pressure | 20 psi |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 16.6 in, Tire Size 4.80X8, Weight Capacity 435 lb, Tread Pattern SU05, Maximum Pressure 20 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 4.4 in, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES 32 oz Fas-DPD Titrating (TA35653)
- ILC Replacement For Ezgo / Cushman / Textron 644397 (Ezgo / Cushman / Textron 644397)
- GERBER Sliding Saw, Serrated Tooth, 14-3/4in.L (22-41773)
- PAWSMARK Wooden Cat Sisal Scratching Post Tree Tower with Seat Pet Bed Lounge (QI003735)
- HI-RUN Lawn/Garden Tire, 4.10/3.50-5, 2 Ply (WD1049)
- HI-RUN Lawn/Garden Inner Tube, 400/410/350-6 (TUN4004)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 4 Ply (WD1056)
- HI-RUN Tires and Wheels, 570 lb, Lawn Mower (AWD1009)
- HI-RUN Lawn/Garden Tire, 16x6.5-82 Ply, Rib (WD1037)
- HI-RUN Power Equipment Tire, 4.10/3.50-4, 2 Ply (WD1048)
- OREGON 15 x 600 x 6 Super Turf Tire, 4-Ply (66-202)
- Hi-Run Lawn Mowers & Accessories