Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Tire, 4.10/3.50-5, 4 Ply
Mfr # WD1089
Zoro # G8526682
original price:
$13.89
6% off
new price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.10/3.50-5
- Material Rubber
- Inflation PSI 24 psi
- Tread Pattern Sawtooth
- Weight 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1089
- Zoro # G8526682
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 4.10/3.50-5 |
Tire Size | 4.10/3.50-5 |
Outside Diameter | 11.6 in |
Details
Material | Rubber |
Inflation PSI | 24 psi |
Tread Pattern | Sawtooth |
Weight | 3 lb |
Weight Capacity (Lb.) | 380 lb |
Item | Lawn/Garden Tire |
Ply | 4 Ply |
Weight Capacity | 380 lb |
Maximum Pressure | 24 psi |
Product Type | Tire Only |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Wheelbarrow Tire |
Tire Material | Rubber |
Description
Lawn/Garden Tire, Tire Type Wheelbarrow Tire, Outside Diameter 11.6 in, Tire Size 4.10/3.50-5, Weight Capacity 380 lb, Tread Pattern Sawtooth, Maximum Pressure 24 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Weight 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Jawz Plastic Mouse Trap, PK6 (409B-6)
- SIGNMISSION Now Hiring Welders Banner Apply Inside Accepting Application Single Sided (B-30322)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A074 Bar Mnt, 14" (144MLEA074)
- LOGO BRANDS Texas Official-Size Autograph Basketball (218-91FA-1)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Weight: 10.6 lb (WD1291)
- HI-RUN Riding Mower Tire, 20x8.00-82 Ply, Turf (WD1050)
- HI-RUN Lawn/Garden Tire, 15x6.0-62 Ply, Rib (WD1036)
- HI-RUN Riding Mower Tire, 18x8.5-8, 2 Ply, Turf (WD1032)
- HI-RUN Lawn/Garden Inner Tube, 410/350-4 (TUN4001)
- HI-RUN Riding Mower Tire, 16x6.5-8, 2 Ply, Turf (WD1043)
- MTD Kit-Wheel 8 X 2 Bb (753-08093)
- Hi-Run Lawn Mower Wheels & Hubs