Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Tire, 23x9.5-12, 2 Ply, Turf
Mfr # WD1058
Zoro # G7202194
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 22.8"
- Size 23x9.5-12
- Material Rubber
- Outside Dia. 22.8 in
- Weight 16 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1058
- Zoro # G7202194
- UPC # 00811410010257
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 22.8" |
Size | 23x9.5-12 |
Outside Dia. | 22.8 in |
Tread Depth | 6.3 in |
Outside Diameter | 22.8 in |
Tire Size | 23X9.5-12 |
Details
Material | Rubber |
Weight | 16 lb |
Inflation PSI | 12 psi |
Weight Capacity (Lb.) | 920 lb |
Ply | 2 Ply |
Tread Pattern | SU05 |
Item | Lawn/Garden Tire |
Weight Capacity | 920 lb |
Tire Type | Riding Mower Tire |
Tire Material | Rubber |
DOT Approved | NHS (Not for Highway Service) |
Maximum Pressure | 12 psi |
Product Type | Tire Only |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 22.8 in, Tire Size 23X9.5-12, Weight Capacity 920 lb, Tread Pattern SU05, Maximum Pressure 12 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 6.3 in, Weight 16 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 7 ft x 10 ft Heavy Duty Tarp, White (X1T-CAN-MES-WHI-1007)
- AFTERMARKET PTO Switch 483957 Fits Scag / Fits Husqvarna Lawn Tractors GTH2548B, YTH2148 (CLO70-0156)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 12" tall, Bolt Together (1200)
- LOGO BRANDS Texas Gameday Clear Crossbody (218-66P)
- HI-RUN Tires and Wheels, 350 lb, Lawn Mower (FF1002)
- HI-RUN Lawn/Garden Tire, 4.10/3.50-5, 4 Ply (WD1089)
- HI-RUN Lawn/Garden Tire, 16x6.5-82 Ply, Rib (WD1037)
- HI-RUN Lawn/Garden Tire, 15x6-6, 2 Ply, Turf II (WD1094)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Weight: 10.6 lb (WD1291)
- HI-RUN Riding Mower Tire, 18x9.5-8, 2 Ply, Turf (WD1033)
- STENS Tire For Carlisle 5110271, Kenda 20690061 Lawn Mowers (160-015)
- Hi-Run Lawn Mower Wheels & Hubs