Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Tire, 23x10.5-12, 4 Ply, Turf
Mfr # WD1044
Zoro # G8526655
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 23"
- Size 23x10.5-12
- Material Rubber
- Weight Capacity (Lb.) 1,340 lb
- Inflation PSI 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1044
- Zoro # G8526655
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 23" |
Size | 23x10.5-12 |
Tread Depth | 12.3 in |
Outside Dia. | 23 in |
Tire Size | 23X10.5-12 |
Outside Diameter | 23 in |
Details
Material | Rubber |
Item | Lawn/Garden Tire |
Weight Capacity (Lb.) | 1,340 lb |
Inflation PSI | 20 psi |
Weight | 19 lb |
Tread Pattern | SU05 |
Ply | 4 Ply |
Tire Material | Rubber |
Product Type | Tire Only |
Weight Capacity | 1,340 lb |
Maximum Pressure | 20 psi |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | Riding Mower Tire |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 23 in, Tire Size 23X10.5-12, Weight Capacity 1,340 lb, Tread Pattern SU05, Maximum Pressure 20 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 12.3 in, Weight 19 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Recoil Assembly (28400-Z0L-V20ZB)
- OREGON Professional Bar-Mount Filing Guide (557849)
- FRISKIES Friskies 10033 6.3 lbs. Surfing Turfin Favorite Cat Food (160731)
- PROTARP 30 ft x 70 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-30X70)
- HI-RUN Riding Mower Tire, 18x8.5-8, 2 Ply, Turf (WD1032)
- HI-RUN Lawn/Garden Tire, L/G 20x8.0-8, 2 Ply, (WD1035)
- HI-RUN Power Equipment Tire, 4.10/3.50-4, 2 Ply (WD1048)
- HI-RUN Lawn/Garden Inner Tube, 480/400-8 (TUN6001)
- HI-RUN Lawn/Garden Tire, 13x5.0-6, 2 Ply (WD1053)
- HI-RUN Lawn/Garden Tire, 13x5.00-6, 4 Ply (WD1055)
- STENS New Tire For Carlisle 511116 Tire Size 20X10.00-10, Tread Turf Saver (165-260)
- Hi-Run Lawn Mower Wheels & Hubs