Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Tire, 16x6.5-82 Ply, Rib
Mfr # WD1037
Zoro # G6388225
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16x6.5-8
- Material Rubber
- Outside Dia. 16.3 in
- Weight 6 lb
- Inflation PSI 14 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1037
- Zoro # G6388225
- UPC # 00811410010196
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 16x6.5-8 |
Outside Dia. | 16.3 in |
Tread Depth | 5 in |
Outside Diameter | 16.3 in |
Tire Size | 16X6.5-8 |
Details
Material | Rubber |
Weight | 6 lb |
Item | Lawn/Garden Tire |
Inflation PSI | 14 psi |
Ply | 2 Ply |
Tread Pattern | SU08 |
Weight Capacity (Lb.) | 415 lb |
Tire Material | Rubber |
Maximum Pressure | 14 psi |
Weight Capacity | 415 lb |
Tire Type | Riding Mower Tire |
Product Type | Tire Only |
DOT Approved | NHS (Not for Highway Service) |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 16.3 in, Tire Size 16X6.5-8, Weight Capacity 415 lb, Tread Pattern SU08, Maximum Pressure 14 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 5 in, Weight 6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYPRO Fimco 6-Roller Pump PTO Quick Coupler (1321-0012)
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- MILWAUKEE TOOL Bed Redefiner Attachment (49-16-2795)
- STENS Tie Rod End For John Deere Most Lx255, Lx266, Lx277, Lx279 And Lx288; 245-752 (245-752)
- HI-RUN Lawn/Garden Inner Tube, 480/400-8 (TUN6002)
- HI-RUN Power Equipment Tire, 4.10/3.50-6, 2 Ply (WD1051)
- HI-RUN Lawn/Garden Tire, LG 11x4.00-4, 2 Ply (WD1084)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 4 Ply (WD1056)
- HI-RUN Lawn/Garden Tire, 4.80x8, d, 2 Ply, Turf (WD1083)
- HI-RUN Lawn/Garden Tire, LG 13x5.00-6, 2 Ply (WD1085)
- STENS New Wheel Assembly For Velke Commercial Walk Behinds, Foam Filled Through Valve Stem (175-519)
- Hi-Run Lawn Mowers & Accessories