Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Tire, 15x6-6, 2 Ply, Turf II
Mfr # WD1094
Zoro # G7463547
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15x6-6
- Material Rubber
- Weight 5 lb
- Outside Dia. 14.5 in
- Ply 2 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1094
- Zoro # G7463547
- UPC # 00811410013333
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 15x6-6 |
Outside Dia. | 14.5 in |
Tread Depth | 5.7 in |
Outside Diameter | 14.3 in |
Tire Size | 15X6-6 |
Details
Material | Rubber |
Weight | 5 lb |
Ply | 2 Ply |
Item | Lawn/Garden Tire |
Tread Pattern | SU12 |
Inflation PSI | 14 psi |
Weight Capacity (Lb.) | 365 lb |
DOT Approved | NHS (Not for Highway Service) |
Product Type | Tire Only |
Tire Material | Rubber |
Maximum Pressure | 14 psi |
Tire Type | Riding Mower Tire |
Weight Capacity | 365 lb |
Description
Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 14.3 in, Tire Size 15X6-6, Weight Capacity 365 lb, Tread Pattern SU12, Maximum Pressure 14 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 5.7 in, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION PRODUCTS Lawn Roller, Polypropylene Drum, 36" W (PLR1836)
- MAKITA 14" 18V 5.0Ah Battery Chain Saw (XCU03Z)
- SOLO UNIVERSAL SPRAY WAND 28"" (4900170N)
- LIPPERT 8.50FT X 20FT SUPERFLEX WHITE (170.0 SF/ROLL) (2020002565)
- HI-RUN Lawn/Garden Tire, LG 11x4.00-4, 2 Ply (WD1084)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 2 Ply (WD1054)
- HI-RUN Lawn/Garden Tire, 11x4.00-5, 4 Ply (WD1057)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1202)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1002)
- HI-RUN Riding Mower Tire, 18x9.5-8, 2 Ply, Turf (WD1033)
- HI-RUN Lawn/Garden Tire, 4.10/3.50-5, 4 Ply (WD1089)
- Hi-Run Lawn Mower Wheels & Hubs