Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Tire, 13x5.0-6, 2 Ply
Mfr # WD1053
Zoro # G7138503
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13x5.0-6
- Material Rubber
- Inflation PSI 20 psi
- Outside Dia. 13 in
- Tread Depth 10.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1053
- Zoro # G7138503
- UPC # 00811410010189
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 13x5.0-6 |
Outside Dia. | 13 in |
Tread Depth | 10.1 in |
Tire Size | 13X5.0-6 |
Outside Diameter | 13 in |
Details
Material | Rubber |
Inflation PSI | 20 psi |
Weight | 5 lb |
Tread Pattern | Lug |
Weight Capacity (Lb.) | 295 lb |
Item | Lawn/Garden Tire |
Ply | 2 Ply |
Weight Capacity | 295 lb |
Tire Type | ATV Tire |
Maximum Pressure | 20 psi |
Tire Material | Rubber |
Product Type | Tire Only |
DOT Approved | NHS (Not for Highway Service) |
Description
Lawn/Garden Tire, Tire Type ATV Tire, Outside Diameter 13 in, Tire Size 13X5.0-6, Weight Capacity 295 lb, Tread Pattern Lug, Maximum Pressure 20 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 10.1 in, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCC MATERIALS 50LB 2 Cher Stone Grit (105238)
- STENS Oregon Pto Control Cable For John Deere Most 102, 105, 115, 125, 135, L100 (290-600)
- GARDENWARE Zenport 3-Prong Cultivator--head only (GA2691573)
- LEISURE SPORTS Foam Sleep Pad, 0.5-inch Thick Camping Mat for Cots, Tents, Hiking, Non-Slip, Lightweight, Carry Handle (857062ZMY)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1002)
- HI-RUN Riding Mower Tire, 20x8.00-82 Ply, Turf (WD1050)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Weight: 8.6 lb (WD1128)
- HI-RUN 11 x 6.00-5 Zero Turn Lawn Mower Tire & Wheel, Smooth Tread, Flat Free (FF1003)
- HI-RUN Lawn/Garden Inner Tube, 410/350-5 (TUN4002)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1003)
- BRIGGS & STRATTON Cap - Wheel Hub 1.62-12 (1673333SM)
- Hi-Run Lawn Mowers & Accessories