Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Inner Tube, 480/400-8
Mfr # TUN6002
Zoro # G5297582
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 4.80"
- Size 4.80x4.00-8
- Valve TR13
- Weight 0.93 lb
- Used For CT1003, CT1008, WD1083
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # TUN6002
- Zoro # G5297582
- UPC # 00811410010820
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 4.80" |
Size | 4.80x4.00-8 |
Overall Diameter | 16 1/8 in |
Overall Width | 4 3/4 in |
Compatible Tire Size | 4.80 x 4.00-8 |
Overall Length | 16 1/8 in |
Details
Valve | TR13 |
Item | Lawn/Garden Inner Tube |
Weight | 0.93 lb |
Used For | CT1003, CT1008, WD1083 |
Product Type | Lawn and Garden Inner Tube |
Compatible Tire Manufacturer Model Number | CT1003, CT1008, WD1083 |
Compatible Vehicle Type | Lawn Mowers and Tractors |
Valve Type | TR13 |
Features | Inner Tube for Quick Repairs on Flat or Damaged Tires |
Description
Lawn/Garden Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 4.80 x 4.00-8, Valve Type TR13, Overall Diameter 16 1/8 in, Overall Length 16 1/8 in, Overall Width 4 3/4 in, Compatible Tire Manufacturer Model Number CT1003, CT1008, WD1083, Features Inner Tube for Quick Repairs on Flat or Damaged Tires, Weight 0.93 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO EGO ST1502SA POWER+ 56V 15" Rapid Reload Foldable Shaft Cordless String Trimmer Kit W2.5Ah Battery (ST1502SA)
- PARKPOWER BY MARINCO ParkPower 150BBIWRV Power Inlet - White, 15A (150BBIWRV)
- WOODSTREAM Zareba Fi-Shock ATPA-FS T-Post Gate Handle Anchor (ATAP-2)
- MTD Screw-Hex Indwsh B (710-05108)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1001)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (FF1001)
- HI-RUN Tires and Wheels, 350 lb, Lawn Mower (FF1004)
- HI-RUN Lawn/Garden Tire, LG 11x4.00-4, 2 Ply (WD1084)
- HI-RUN Lawn/Garden Inner Tube, 13/500-6 (TUN4005)
- HI-RUN 11 x 6.00-5 Zero Turn Lawn Mower Tire & Wheel, Smooth Tread, Flat Free (FF1003)
- STENS New Wheel Assembly For Velke Commercial Walk Behinds, Foam Filled Through Valve Stem (175-519)
- Hi-Run Lawn Mowers & Accessories